Buy more than* S$200* and get FREE SHIPPING

Safety Shoes 85128

4.00 (1)
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
310(25.0cm)
Material (Sole)
EVA, rubber
Material (Skin)
Synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 black 1Pair 1 85128 76103054 84.99 SGD
Shipped after 2018-02-21
28 white 1Pair 1 85128 76103142 84.99 SGD
Shipped after 2018-02-22
23 white 1Pair 1 85128 76103063 84.99 SGD
Shipped after 2018-02-22
27 white 1Pair 1 85128 76103133 84.99 SGD
Shipped after 2018-02-22
26.5 black 1Pair 1 85128 76103027 76.99 SGD
Shipped after 2018-02-21
24.5 white 1Pair 1 85128 76103081 84.99 SGD
Shipped after 2018-02-22
28 black 1Pair 1 85128 76103045 64.99 SGD
Shipped after 2018-02-22
24 white 1Pair 1 85128 76103072 84.99 SGD
Shipped after 2018-02-22
26.5 white 1Pair 1 85128 76103124 84.99 SGD
Shipped after 2018-02-22
26 black 1Pair 1 85128 76103011 109.99 SGD
Shipped after 2018-02-21
27 black 1Pair 1 85128 76103036 84.99 SGD
Shipped after 2018-02-22
25 white 1Pair 1 85128 76103097 84.99 SGD
Shipped after 2018-02-22
25.5 white 1Pair 1 85128 76103106 84.99 SGD
Shipped after 2018-02-21
26 white 1Pair 1 85128 76103115 84.99 SGD
Shipped after 2018-02-22
29 white 1Pair 1 85128 76103151 84.99 SGD
Shipped after 2018-02-22
25.5 black 1Pair 1 85128 76103002 109.99 SGD
Shipped after 2018-02-21
23 black 1Pair 1 85128 76102966 84.99 SGD
Shipped after 2018-02-21
24 black 1Pair 1 85128 76102975 84.99 SGD
Shipped after 2018-02-22
24.5 black 1Pair 1 85128 76102984 84.99 SGD
Shipped after 2018-02-22
25 black 1Pair 1 85128 76102993 84.99 SGD
Shipped after 2018-02-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when moving from office to factory
4
From Japan
On 2017-02-21 16:29:19
Since there are many round-trips between the office and the factory, we were looking for safety shoes that can be used. It is light, easy to wear off and is saved. However, there were parts that were bent and sewn. So it is a minus star.
This review is about item#76103011.

Related Products