Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Shaft (Material) Material (sleeve) Color Tightening Possible Thickness (mm) Mass (1 Unit) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Shaft (Material) Material (sleeve) Color Tightening Possible Thickness (mm) Mass (1 Unit) Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 2.4 2.5 - - - 0.5-3.2 1g 4.7 5.7 1pack(20pc) 1 SK-320LB 86924144 6.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 1.6-3.2 1g 6.4 6.5 1pack(20pc) 1 SK-423BG 86924153 6.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 4.8-6.4 2g 8 10.5 1pack(20pc) 1 SK-537DB 86924327 7.99 SGD
Shipped after 2018-05-23
47 4 4.1-4.2 - - - 6.4-8 2g 8 12.1 1pack(20pc) 1 SK-545LB 86924397 7.99 SGD
Shipped after 2018-05-23
48 4.8 4.9-5 - - - 4.8-6.4 3g 9.5 11.3 1pack(20pc) 1 SK-640DB 86924424 7.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 8-9.6 3g 9.5 14.5 1pack(20pc) 1 SK-657WH 86924512 8.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 3.2-4.8 2g 8 8.9 1pack(20pc) 1 SK-529WH 86924266 7.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 3.2-4.8 2g 8 8.9 1pack(20pc) 1 SK-529LB 86924293 7.99 SGD
Shipped after 2018-05-23
47 4 4.1-4.2 - - - 6.4-8 2g 8 12.1 1pack(20pc) 1 SK-545DB 86924372 7.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 6.4-8 3g 9.5 12.9 1pack(20pc) 1 SK-649WH 86924467 8.99 SGD
Shipped after 2018-05-23
36 2.4 2.5 - - - 0.5-3.2 1g 4.7 5.7 1pack(20pc) 1 SK-320WH 86924117 10.99 SGD
Shipped after 2018-05-23
36 2.4 2.5 - - - 0.5-3.2 1g 4.7 5.7 1pack(20pc) 1 SK-320DB 86924126 10.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 3.2-4.8 1g 6.4 8.1 1pack(20pc) 1 SK-429DB 86924223 4.99 SGD
Shipped after 2018-05-24
42 3.2 3.3-3.4 - - - 3.2-4.8 2g 6.4 8.1 1pack(20pc) 1 SK-429LB 86924241 6.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 1.6-3.2 1g 6.4 6.5 1pack(20pc) 1 SK-423DB 86924171 6.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 1.6-3.2 1g 6.4 6.5 1pack(20pc) 1 SK-423LB 86924196 6.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 3.2-4.8 2g 8 8.9 1pack(20pc) 1 SK-529BG 86924257 7.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 3.2-4.8 2g 8 8.9 1pack(20pc) 1 SK-529DB 86924275 7.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 6.4-8 3g 9.5 12.9 1pack(20pc) 1 SK-649BG 86924451 8.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 1.6-3.2 1g 6.4 6.5 1pack(20pc) 1 SK-423WH 86924162 6.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 3.2-4.8 1g 6.4 8.1 1pack(20pc) 1 SK-429BG 86924205 6.99 SGD
Shipped after 2018-05-23
42 3.2 3.3-3.4 - - - 3.2-4.8 1g 6.4 8.1 1pack(20pc) 1 SK-429WH 86924214 4.99 SGD
Shipped after 2018-05-24
42 4 4.1-4.2 - - - 4.8-6.4 2g 8 10.5 1pack(20pc) 1 SK-537WH 86924311 7.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 4.8-6.4 2g 8 10.5 1pack(20pc) 1 SK-537BK 86924336 6.99 SGD
In stock
48 4.8 4.9-5 - - - 4.8-6.4 3g 9.5 11.3 1pack(20pc) 1 SK-640WH 86924415 11.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 6.4-8 3g 9.5 12.9 1pack(20pc) 1 SK-649BK 86924485 8.99 SGD
In stock
53 4.8 4.9-5 - - - 8-9.6 3g 9.5 14.5 1pack(20pc) 1 SK-657LB 86924546 8.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 4.8-6.4 2g 8 10.5 1pack(20pc) 1 SK-537BG 86924302 10.99 SGD
Shipped after 2018-05-23
48 4.8 4.9-5 - - - 4.8-6.4 3g 9.5 11.3 1pack(20pc) 1 SK-640BK 86924433 6.99 SGD
In stock
48 4.8 4.9-5 - - - 4.8-6.4 3g 9.5 11.3 1pack(20pc) 1 SK-640LB 86924442 7.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 8-9.6 3g 9.5 14.5 1pack(20pc) 1 SK-657BG 86924503 8.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 8-9.6 3g 9.5 14.5 1pack(20pc) 1 SK-657DB 86924521 8.99 SGD
Shipped after 2018-05-23
42 4 4.1-4.2 - - - 4.8-6.4 2g 8 10.5 1pack(20pc) 1 SK-537LB 86924345 7.99 SGD
Shipped after 2018-05-23
47 4 4.1-4.2 - - - 6.4-8 2g 8 12.1 1pack(20pc) 1 SK-545BG 86924354 7.99 SGD
Shipped after 2018-05-23
47 4 4.1-4.2 - - - 6.4-8 2g 8 12.1 1pack(20pc) 1 SK-545WH 86924363 7.99 SGD
Shipped after 2018-05-23
48 4.8 4.9-5 - - - 4.8-6.4 3g 9.5 11.3 1pack(20pc) 1 SK-640BG 86924406 7.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 6.4-8 3g 9.5 12.9 1pack(20pc) 1 SK-649DB 86924476 8.99 SGD
Shipped after 2018-05-23
53 4.8 4.9-5 - - - 6.4-8 3g 9.5 12.9 1pack(20pc) 1 SK-649LB 86924494 8.99 SGD
Shipped after 2018-05-23
36 2.4 2.5 - - - 0.5-3.2 1g 4.7 5.7 1pack(20pc) 1 SK-320BG 86924101 6.99 SGD
Shipped after 2018-05-23
36 2.4 2.5 High carbon steel Aluminum alloy Black 0.5-3.2 1g 4.7 5.7 1Pack(20PC) 1 SK-320BK 86924135 4.99 SGD
In stock
42 3.2 3.3-3.4 High carbon steel Aluminum alloy Black 1.6-3.2 1g 6.4 6.5 1Pack(20PC) 1 SK-423BK 86924187 4.99 SGD
In stock
42 3.2 3.3-3.4 - - - 3.2-4.8 1g 6.4 8.1 1pack(20pc) 1 SK-429BK 86924232 4.99 SGD
In stock
42 4 4.1-4.2 - - - 3.2-4.8 2g 8 8.9 1pack(20pc) 1 SK-529BK 86924284 5.99 SGD
In stock
47 4 4.1-4.2 - - - 6.4-8 2g 8 12.1 1pack(20pc) 1 SK-545BK 86924381 5.99 SGD
In stock
53 4.8 4.9-5 - - - 8-9.6 3g 9.5 14.5 1pack(20pc) 1 SK-657BK 86924537 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Scooter exterior
5
From Japan
On 2015-08-16 14:37:43
Use rivets because it is more convenient than a tapping screw to join plastic parts. This product is black in the head of coma and it looks well, I think that it can be used also for visible parts.
This review is about item#86924135.
Thin rope stop to aluminum pipe
5
From Japan
On 2014-12-20 19:45:07
As it uses about 60 at a time, it is not enough for 20 boxes per box for a single box, if you purchase a colorless rivet at a home center, you can buy 60 to 700 boxes per box and purchase it at 600 to 700 yen. Why is expensive like this when compared in terms of number of items?
This review is about item#86924135.

Related Products