Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Tightening Possible Thickness (mm) Shaft (Material) Material (sleeve) Mass (1 Unit) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pilot Hole Diameter (phi mm) Tightening Possible Thickness (mm) Shaft (Material) Material (sleeve) Mass (1 Unit) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 17.7 58 4.8 5 9.2-12.3 - - 3g 1pack(20pc) 1 DAS68PL 86924792 4.99 SGD
Shipped after 2018-04-23
6.4 8.1 42 3.2 3.4 1-4.5 High carbon steel Aluminum alloy 1g 1Pack(20PC) 1 DAS43PL 86924722 2.99 SGD
Shipped after 2018-04-23
9.5 11.3 48 4.8 5 4.6-6.1 High carbon steel Aluminum alloy 3g 1Pack(20PC) 1 DAS64PL 86924774 3.99 SGD
Shipped after 2018-04-23
8 13.7 47 4 4.2 6.1-9.3 High carbon steel Aluminum alloy 2g 1Pack(20PC) 1 DAS56PL 86924756 3.99 SGD
Shipped after 2018-04-23
6.4 9.7 42 3.2 3.4 4.5-6 - - 1g 1pack(20pc) 1 DAS44PL 86924731 2.99 SGD
Shipped after 2018-04-23
8 8.9 47 4 4.2 1.2-4.5 - - 2g 1pack(20pc) 1 DAS53PL 86924747 3.99 SGD
Shipped after 2018-04-23
8 16.9 52 4 4.2 9.3-12.5 High carbon steel Aluminum alloy 2g 1Pack(20PC) 1 DAS58PL 86924765 3.99 SGD
Shipped after 2018-04-23
9.5 14.5 53 4.8 5 6.1-9.2 High carbon steel Aluminum alloy 3g 1Pack(20PC) 1 DAS66PL 86924783 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
L-type angle is fixed with this rivet to the FRP roof of the camper, and carrier mounting
5
From Japan
On 2017-10-04 14:35:19
Because it is a so-called octopus rivet, FRP is fixed completely. I like it without looseness or slack.
This review is about item#86924747.
Kayak's outfit
5
From Japan
On 2017-08-12 13:20:41
This is good! ! It is perfect for joining soft materials that are different from ordinary rivets.
This review is about item#86924792.
House, car etc.
5
From Japan
On 2016-02-11 00:49:32
With this you can not go back to ordinary rivets. There are allowable ranges, such as places where pilot holes are not accurately sized
This review is about item#86924774.
Riveting to plastic
5
From Japan
On 2014-08-18 19:32:44
I used ordinary blind rivets so far, but I have learned that there is such a product and purchased it. Even ordinary rivets have never come off, but there is feeling that this person is working. I think that the number is reasonable and reasonable.
This review is about item#86924722.
To stop the riveting of plastic
5
From Japan
On 2014-08-03 13:23:23
Until now, I used ordinary blind rivets, but I learned that these products exist and tried using them. I think that it is good because it does not crush plastic and wood excessively.
This review is about item#86924765.

Related Products