Buy more than* S$200* and get FREE SHIPPING

Folding Hooks

3.33 (3)
Caution
Use installed screw to mounting. Set down hook part for use and push up hook part during not using. Do not use where you can't install screw such as plaster borad. Do not use other than intended purpose. Do not hang heavier product than load limit.
Mounting Screw
Dish tapping 3 x 20
Withstand Load (kg)
7
Weight (g)
60
Material
Zinc alloy
Accessories
Mounting screws
...see all>
Product Options
ADD TO CART
Finishing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black paint Black 1PC 1 FH-S-BL 76112985 7.99 SGD
In stock
Amber paint Amber 1PC 1 FH-S-AN 76112976 7.99 SGD
In stock
Gold paint Gold 1PC 1 FH-S-GL 76112967 7.99 SGD
Shipped after 2018-01-25
Silver paint Silver 1PC 1 FH-S-SL 76112951 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Clothes rack for customers of commercial stores
4
From Japan
On 2017-09-05 01:25:28
Purchased according to the designation by the construction contractor. There is no problem in quality, but honestly I think that there is a certain quality quality product even if it is a little cheaper.
This review is about item#76112951.
Mounting inside a nursery school facility
3
From Japan
On 2017-08-05 21:20:10
There are also variations in the color of the product itself, folding storage type has a sense of quality compared to other companies' products High price is a difficult point
This review is about item#76112967.
Accessory
3
From Japan
On 2013-11-27 18:54:57
Because it is folded when not in use it does not get in the way.
This review is about item#76112951.

Related Products