Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

iPhone5 Screen Protector

Material
PET
Accessories
X1 piece cleaning cloth
...see all>
Product Options
ADD TO CART
Viewing angle (left and right: top and bottom) Thickness (microm) Dimensions (Vetical x Horizontal) (mm) Type External form Dimensions (Height x Width)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Viewing angle (left and right: top and bottom) Thickness (microm) Dimensions (Vetical x Horizontal) (mm) Type External form Dimensions (Height x Width)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Mirror 120x55 1PC 1 SMP-FIPAM-1 76147355 -
Discontinued
[x]
- - 120x55 Anti-fingerprint - 1PC 1 SMP-FIPFP-1 76147373 -
Discontinued
[x]
- About182 120x55 - - 1PC 1 SMP-FIPUT-1 76147382 -
Discontinued
[x]
60 ° - 120x55 - - 1PC 1 SMP-FIPP-4W 76147391 -
Discontinued
[x]
- - - - 120x55 1PC 1 SMP-FIPNG-1 76147364 -
Discontinued
[x]
- - - - 120x55 1PC 1 SMP-FIPAG-1 76147346 -
Discontinued
[x]
ADD TO CART

Related Products