Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

iPhone5 Aluminum Case

5.00 (1)
External Form Dimensions (Height x Width x Thickness)(mm)
129 x 64 x 10
Color
Silver
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SMP-CIPA1-S 76147443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will not work.
5
From Japan
On 2014-06-11 16:30:15
Scratches on the corners of the mobile phone when dropped are difficult to attach, it is convenient as the case is properly installed.
This review is about item#76147443.