Buy more than* S$200* and get FREE SHIPPING

Magnetic Tool Holder

4.17 (6)
Purpose
To store and organize tools, To store and organize tools
Adsorption Ability (N)
Up to about 117
Overall Width (mm)
30
Weight (g)
875
Overall Length (mm)
515
Thickness (mm)
28
Accessories
4 mounting screws
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTH-460 86925036 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Workbench
3
From Japan
On 2017-04-27 14:49:51
I wonder if there was more magnetic force. If it is a light thing, it will not be a problem.
This review is about item#86925036.
Tool sorting and storage
5
From Japan
On 2016-06-29 15:03:45
Even if there is no problem, ordinary tools (other than large piles etc.) can be arranged and stored. Pylenes and other heavy items can be used without problems by using two pieces.
This review is about item#86925036.
Workshop
4
From Japan
On 2015-10-27 08:20:04
Since it is a very small workshop, we have devised so that usability is good for commonly used tools such as drivers and wrenches, but NARUHOD to the idea of ​​sticking to the magnet! I thought it was a purchase. This item, the strength to stick it is enough, but the width is not so much so long and heavy tools may be a bit uneasy. So I thought that it would be solved if the wood was processed to the same dimensions as this item and set upwards or downwards (I have not done yet but I'm recommending to use 2), but that I think that it will become too sticky and difficult to remove. I hope it will be helpful.
This review is about item#86925036.
As a tool holder for automobiles
3
From Japan
On 2015-05-13 19:12:16
The red seal affixed to the magnet cover is peeled or damaged immediately as it is made of paper. The magnetic force and the mounting metal part are regret only because there is considerable strength.
This review is about item#86925036.
Tool arrangement
5
From Japan
On 2015-02-08 13:32:06
Although tools tend to be disjointed up to now, after purchasing this, it became possible to organize neatly. The magnets are also powerful, so I thought that I wanted to organize all the tools I had stuck. It was good to purchase.
This review is about item#86925036.
Organizing tools
5
From Japan
On 2015-01-11 15:53:02
I immediately tried using it, the magnetic force is stronger than I expected, the price is not high, I am satisfied very much
This review is about item#86925036.

Related Products