Buy more than* S$200* and get FREE SHIPPING

Drill Bit Set

3.20 (5)
Purpose
For thin iron plate, plastics, acrylic plate, etc.
Overall Width (mm)
60
Overall Length (mm)
126
Thickness (mm)
9
Material
High-speed steel (HSS)
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 (including case) 1PC 1 SLD-10 86925106 19.99 SGD
In stock
31 (including case) 1PC 1 MLD-10 86925097 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
In the spout
4
From Japan
On 2017-12-11 14:29:02
Since it is extremely fine, it is measured with a micrometer to confirm the size. The size is very accurate. It is tough to turn it once because it is just arranged in a container. I think that it should be a container of a method to be put in a hole.
various
5
From Japan
On 2017-04-27 15:25:57
I am using it with a good feeling, thank you.
This review is about item#86925106.
Drilling
2
From Japan
On 2015-10-05 15:37:04
There was a difference in size (there was a gap in the line) and there was a missing item and it took a while until all the sizes were available. Please do product management properly
This review is about item#86925097.
Create Accessory
2
From Japan
On 2014-12-09 13:25:39
I used pinnipes of Annex, with three drills, but I also wanted a spare and the same size as the size difference I bought it. Right now, I am working to drill out the part of the hole of the cotton pearl that is blocked. There is no problem with the same 1 mm in Annex, but here, pulling the drill comes with cotton, the hole closes more than the original, even a thin needle will not pass. Is the smoothness of the drill surface different? Or did you choose a product and made a mistake? It's a set, so if you fail, it's big. As I mentioned in other reviews, I think that I will buy next time where I am selling individually.
This review is about item#86925106.
Plastic drilling
3
From Japan
On 2014-09-10 17:42:06
Because it is extremely fine, if there is a single item sale, only broken size can be purchased
This review is about item#86925097.

Related Products