Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chamffering Cutter

4.00 (4)
Purpose
For iron, stainless steel, copper, aluminum, plywood, etc.
Material
High-speed steel (SKH)
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Operating Range (mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Operating Range (mm) Shank Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4-9 6 13 55 1PC 1 PC-9 86925203 24.99 SGD
Shipped after 2018-06-25
15 6-14 8 31 71 1PC 1 PC-14 86925212 33.99 SGD
Shipped after 2018-06-25
20 8-18 10 71 100 1PC 1 PC-18 86925221 45.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During metal working
5
From Japan
On 2017-06-26 15:17:38
We have used it without problems for chamfering etc. Also the finish is also beautiful so it is handy.
This review is about item#86925212.
Deburring after drilling
2
From Japan
On 2016-04-16 15:41:24
I used a hole in aluminum (2017) and used for deburring, but it scallops and the scraping surface was rattling, it did not become usable. Because it is rarely corresponded to iron and stain, is it okay with that? Is it? When I asked the professional in processing, it seems that Yamawah or Okazaki Seiko is good for cutter system. I plan to replace it with Yamawah.
This review is about item#86925212.
Dish grill
4
From Japan
On 2014-11-17 20:11:35
Especially no problem, durability after.
This review is about item#86925203.
Woodworking chamfering
5
From Japan
On 2014-09-13 18:16:38
I am very satisfied that I can clean the chamfer. I wanted PC - 18 for chamfering a little bigger hole.
This review is about item#86925212.

Related Products