Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Circle Cutter

5.00 (1)
Caution
* Use mounting drill stand and drilling machine.
Purpose
For wooden board, plywood, aluminum materials, new building materials, plastic plate, brass plate and sheet iron.
Drilling Possible Plate Thickness (mm)
Acrylic 6.3, aluminum 1.2, a thin iron plate 1.5
Center Drill Diameter (phi mm)
5.5
Drilling Size (mm)
25-125
Shank Diameter (phi mm)
A / 10mm or more catching for (hexagonal shank non-slip type), for B / 13mm or more catching
Overall Width (mm)
84
Weight (g)
172
Overall Length (mm)
108
Thickness (mm)
21
Material
(Hollowed out byte A type / center drill) High-speed steel (HSS)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-125 86925291 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When drilling the product.
5
From Japan
On 2016-12-15 05:35:12
At first, I was perplexed with the setting, but a hole was opened more easily than I thought.
This review is about item#86925291.

Related Products