Buy more than* S$200* and get FREE SHIPPING

Alphanumeric Stamp Set

Purpose
For machine, stamping to metal parts etc., and marking.
Material
S50C
...see all>
Product Options
ADD TO CART
Overall Width (mm) Character Type Weight (g) Overall Length (mm) Thickness (mm) Character Size Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Character Type Weight (g) Overall Length (mm) Thickness (mm) Character Size Hardness HRC Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Number 310 65 8 6mm 58-62 1Set(9PCSet) 1 SP6-09S 86925483 -
Discontinued
[x]
7 Number 170 60 7 3mm 58-62 1Set(9PCSet) 1 SP3-09S 86925447 -
Discontinued
[x]
7 Number 220 64 7 4mm 55-60 1Set(9PCSet) 1 SP4-09S 86925456 -
Discontinued
[x]
8 Number 290 64 8 5mm 55-60 1Set(9PCSet) 1 SP5-09S 86925465 -
Discontinued
[x]
8 Alpha character 885 65 8 6mm 58-62 1Set(27PCSet) 1 SP6-AZS 86925492 -
Discontinued
[x]
7 Alpha character 500 60 7 3mm 58-62 1Set(27PCSet) 1 SP3-AZS 86925474 -
Discontinued
[x]
ADD TO CART

Related Products