Buy more than* S$200* and get FREE SHIPPING

Precision engraved usually numbers

4.50 (2)
Hardness HRC
58-62
Material
S50C
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Thickness (mm) Overall Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Thickness (mm) Overall Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 65 8 8 2 1pc 1 SP6-2 86925876 5.99 SGD
Shipped after 2018-01-22
32 65 8 8 3 1pc 1 SP6-3 86925885 5.99 SGD
Shipped after 2018-01-22
32 65 8 8 7 1pc 1 SP6-7 86925921 5.99 SGD
Shipped after 2018-01-22
18 60 7 7 7 1pc 1 SP3-7 86925562 4.99 SGD
Shipped after 2018-01-22
18 60 7 7 8 1pc 1 SP3-8 86925571 4.99 SGD
Shipped after 2018-01-22
32 65 8 8 4 1pc 1 SP6-4 86925894 5.99 SGD
Shipped after 2018-01-22
32 65 8 8 5 1pc 1 SP6-5 86925903 4.99 SGD
Shipped after 2018-01-23
32 65 8 8 6/9 1pc 1 SP6-69 86925912 5.99 SGD
Shipped after 2018-01-22
18 60 7 7 0 1pc 1 SP3-0 86925587 4.99 SGD
Shipped after 2018-01-22
18 60 7 7 3 1pc 1 SP3-3 86925526 3.99 SGD
In stock
18 60 7 7 4 1pc 1 SP3-4 86925535 3.99 SGD
Shipped after 2018-01-23
32 65 8 8 1 1pc 1 SP6-1 86925867 4.99 SGD
In stock
18 60 7 7 5 1pc 1 SP3-5 86925544 3.99 SGD
Shipped after 2018-01-23
18 60 7 7 6/9 1pc 1 SP3-69 86925553 3.99 SGD
In stock
18 60 7 7 1 1pc 1 SP3-1 86925501 3.99 SGD
In stock
18 60 7 7 2 1pc 1 SP3-2 86925517 3.99 SGD
In stock
32 65 8 8 8 1pc 1 SP6-8 86925937 5.99 SGD
Shipped after 2018-01-22
32 65 8 8 0 1pc 1 SP6-0 86925946 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Marking on processed parts
4
From Japan
On 2015-06-11 17:43:34
To be inexpensive, it seems to be strong.
This review is about item#86925544.
Engrave on the ring
5
From Japan
On 2014-11-18 13:58:07
I lost the number one, so I changed it from one, so it was good.
This review is about item#86925867.

Related Products