Buy more than* S$200* and get FREE SHIPPING

Engraved Alphabet Stamp

4.33 (3)
Purpose
Stamping metal plates such as iron, copper, and aluminum, Stamping metal plates such as iron, copper, and aluminum
Hardness HRC
58-62
Material
S50C
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Thickness (mm) Overall Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Thickness (mm) Overall Width (mm) Character Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 60 7 7 A 1PC 1 SP3-A 86925596 3.99 SGD
In stock
18 60 7 7 E 1PC 1 SP3-E 86925632 4.99 SGD
In stock
18 60 7 7 G 1PC 1 SP3-G 86925657 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 I 1PC 1 SP3-I 86925675 4.99 SGD
In stock
18 60 7 7 P 1PC 1 SP3-P 86925745 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 S 1PC 1 SP3-S 86925772 3.99 SGD
In stock
18 60 7 7 U 1PC 1 SP3-U 86925797 3.99 SGD
Shipped after 2018-04-25
18 60 7 7 X 1PC 1 SP3-X 86925824 4.99 SGD
Shipped after 2018-04-24
32 65 8 8 M 1PC 1 SP6-M 86926077 4.99 SGD
In stock
32 65 8 8 O 1PC 1 SP6-O 86926095 4.99 SGD
In stock
32 65 8 8 Q 1PC 1 SP6-Q 86926113 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 Y 1PC 1 SP6-Y 86926192 9.99 SGD
Shipped after 2018-04-24
32 65 8 8 G 1PC 1 SP6-G 86926016 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 K 1PC 1 SP6-K 86926052 4.99 SGD
In stock
32 65 8 8 P 1PC 1 SP6-P 86926104 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 Z 1PC 1 SP6-Z 86926201 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 E 1PC 1 SP6-E 86925991 4.99 SGD
In stock
32 65 8 8 F 1PC 1 SP6-F 86926007 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 H 1PC 1 SP6-H 86926025 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 L 1PC 1 SP6-L 86926061 4.99 SGD
In stock
32 65 8 8 S 1PC 1 SP6-S 86926131 4.99 SGD
In stock
32 65 8 8 T 1PC 1 SP6-T 86926147 4.99 SGD
In stock
32 65 8 8 W 1PC 1 SP6-W 86926174 5.99 SGD
Shipped after 2018-04-24
18 60 7 7 K 1PC 1 SP3-K 86925693 3.99 SGD
In stock
18 60 7 7 L 1PC 1 SP3-L 86925702 3.99 SGD
In stock
18 60 7 7 M 1PC 1 SP3-M 86925711 4.99 SGD
In stock
18 60 7 7 O 1PC 1 SP3-O 86925736 4.99 SGD
In stock
18 60 7 7 T 1PC 1 SP3-T 86925781 3.99 SGD
In stock
32 65 8 8 D 1PC 1 SP6-D 86925982 4.99 SGD
In stock
32 65 8 8 N 1PC 1 SP6-N 86926086 4.99 SGD
In stock
32 65 8 8 R 1PC 1 SP6-R 86926122 4.99 SGD
Shipped after 2018-04-25
18 60 7 7 C 1PC 1 SP3-C 86925614 3.99 SGD
In stock
18 60 7 7 J 1PC 1 SP3-J 86925684 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 Q 1PC 1 SP3-Q 86925754 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 V 1PC 1 SP3-V 86925806 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 W 1PC 1 SP3-W 86925815 4.99 SGD
Shipped after 2018-04-24
32 65 8 8 I 1PC 1 SP6-I 86926034 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 U 1PC 1 SP6-U 86926156 9.99 SGD
Shipped after 2018-04-24
32 65 8 8 X 1PC 1 SP6-X 86926183 9.99 SGD
Shipped after 2018-04-24
32 65 8 8 & 1PC 1 SP6-& 86926217 5.99 SGD
Shipped after 2018-04-24
18 60 7 7 Z 1PC 1 SP3-Z 86925842 4.99 SGD
Shipped after 2018-04-24
32 65 8 8 B 1PC 1 SP6-B 86925964 4.99 SGD
In stock
32 65 8 8 C 1PC 1 SP6-C 86925973 4.99 SGD
In stock
32 65 8 8 J 1PC 1 SP6-J 86926043 5.99 SGD
Shipped after 2018-04-24
32 65 8 8 V 1PC 1 SP6-V 86926165 5.99 SGD
Shipped after 2018-04-24
18 60 7 7 B 1PC 1 SP3-B 86925605 3.99 SGD
Shipped after 2018-04-24
18 60 7 7 D 1PC 1 SP3-D 86925623 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 H 1PC 1 SP3-H 86925666 4.99 SGD
Shipped after 2018-05-01
18 60 7 7 Y 1PC 1 SP3-Y 86925833 4.99 SGD
In stock
18 60 7 7 & 1PC 1 SP3-& 86925851 4.99 SGD
Shipped after 2018-04-24
18 60 7 7 F 1PC 1 SP3-F 86925641 4.99 SGD
In stock
18 60 7 7 N 1PC 1 SP3-N 86925727 4.99 SGD
In stock
18 60 7 7 R 1PC 1 SP3-R 86925763 4.99 SGD
In stock
32 65 8 8 A 1PC 1 SP6-A 86925955 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Engraved on brass plate
5
From Japan
On 2016-06-09 16:19:22
I was saved because I was able to buy it with roses as soon as possible because I needed a letter of the alphabet, the goods are also easy to use and satisfactory.
This review is about item#86925693.
Imprinted on iron
4
From Japan
On 2016-03-23 18:06:30
I am satisfied because the price is cheap. The item that arrived was more beautiful than the thing of the product image.
This review is about item#86925632.
Machined parts marking
4
From Japan
On 2015-06-11 17:42:45
Due to its low price, it seems to be strong.
This review is about item#86925596.

Related Products