Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand Thread Tap

4.60 (5)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Material Number of Threads per inch Type Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Number of Threads per inch Type Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 - - - 6.8 8 M M8 1.25 15 1pc 1 M8 x1.25 86926341 8.99 SGD
In stock
56 - - - 3.3 5 M M4 0.7 6 1pc 1 M4 x0.7 86926287 4.99 SGD
In stock
66 - - - 4.2 5 M M5 0.8 9 1pc 1 M5 x0.8 86926305 5.99 SGD
In stock
47 - - - 2.2 3 M M2.6 0.45 2 1pc 1 M2.6 x0.45 86926244 7.99 SGD
In stock
68 - - - 5 6 M M6 1 11 1pc 1 M6 x1.0 86926323 5.99 SGD
In stock
45 - - - 1.9 3 M M2.3 0.4 2 1pc 1 M2.3 x0.4 86926235 10.99 SGD
Shipped after 2018-05-01
52 - - - 2.9 4 M M3.5 0.6 3 1pc 1 M3.5 x0.6 86926271 14.99 SGD
Shipped after 2018-05-01
65 - - - 4.1 5 M M5 0.9 8 1pc 1 M5 x0.9 86926314 6.99 SGD
Shipped after 2018-05-01
57 - - - 3.3 5 M M4 0.75 5 1pc 1 M4 x0.75 86926296 5.99 SGD
Shipped after 2018-05-01
75 - - - 8.5 10 M M10 1.5 21 1pc 1 M10 x1.5 86926357 13.99 SGD
In stock
80 - - - 10.8 12 M M12 1.25 34 1pc 1 M12 x1.25 86926411 29.99 SGD
Shipped after 2018-05-01
50 - - - 2.4 4 M M3 0.6 3 1pc 1 M3 x0.6 86926262 5.99 SGD
Shipped after 2018-05-01
72 - - - 6 7 M M7 1 13 1pc 1 M7 x1.0 86926332 11.99 SGD
Shipped after 2018-05-01
82 - - - 10.3 12 M M12 1.75 34 1pc 1 M12 x1.75 86926366 23.99 SGD
Shipped after 2018-05-01
85 - 12 - 10.7 13 W W1/2 - 38 1pc 1 W1/2 x12 86926481 32.99 SGD
Shipped after 2018-05-01
82 - - - 10.5 12 M M12 1.5 34 1pc 1 M12 x1.5 86926427 30.99 SGD
Shipped after 2018-05-01
70 Alloy tool steel (SKS) - Details for metric threads 9 10 M M10 1 20 1PC 1 M10x1.0 86926393 19.99 SGD
In stock
50 Alloy tool steel (SKS) 40 For inch screw 2.6 4 W W1/8 - 3 1PC 1 W1/8x40 86926436 7.99 SGD
In stock
68 Alloy tool steel (SKS) 20 For inch screw 5.1 7 W W1/4 - 11 1PC 1 W1/4x20 86926454 8.99 SGD
In stock
50 Alloy tool steel (SKS) - For metric threads coarse 2.5 4 M M3 0.5 3 1PC 1 M3x0.5 86926253 4.99 SGD
In stock
66 Alloy tool steel (SKS) 24 For inch screw 3.7 6 W W3/16 - 8 1PC 1 W3/16x24 86926445 7.99 SGD
In stock
43 Alloy tool steel (SKS) - For metric threads coarse 1.6 3 M M2 0.4 2 1PC 1 M2x0.4 86926226 5.99 SGD
In stock
75 Alloy tool steel (SKS) 16 For inch screw 8 10 W W3/8 - 20 1PC 1 W3/8x16 86926472 14.99 SGD
In stock
70 - - - 7 8 M M8 1 14 1pc 1 M8 x1.0 86926384 16.99 SGD
In stock
75 - - - 8.8 10 M M10 1.25 22 1pc 1 M10 x1.25 86926402 13.99 SGD
In stock
70 - 18 - 6.6 8 W W5/16 - 14 1pc 1 W5/16 x18 86926463 9.99 SGD
In stock
66 - - - 5.3 6 M M6 0.75 11 1pc 1 M6 x0.75 86926375 10.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Threading
5
From Japan
On 2017-10-02 08:17:28
Since the set was high, I ordered this one that I can buy separately. It can be used normally.
This review is about item#86926463.
Relief when M6 licked
5
From Japan
On 2016-02-04 21:39:31
I bought it as a relief because I licked the screw hole of the M6 ​​which was used for the drum's feet. I am very satisfied with the expected performance and finish.
This review is about item#86926454.
Fixing hole of camera equipment
3
From Japan
On 2015-09-09 17:38:18
No problem.
This review is about item#86926454.
For threading for attaching the camera tripod
5
From Japan
On 2014-12-23 09:17:00
Although it was used for 5 mm thick aluminum bar, it could be used without problems. I think that it is a good product.
Repair of aluminum hanging door
5
From Japan
On 2014-06-29 23:37:59
I purchased a tap of minor inch size because it became necessary quickly. Threading work was possible without any problem especially for aluminum material. It was a cheap product, but it was very useful for repairing the pulley of the hanging door.
This review is about item#86926463.

Related Products