Buy more than* S$200* and get FREE SHIPPING

Hand Thread Tap

5.00 (3)
...see all>
Product Options
ADD TO CART
Type Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Overall Length (mm) Number of Threads per inch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Overall Length (mm) Number of Threads per inch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For inch screw 2.6 4 W W1/8 - 3 50 40 Alloy tool steel (SKS) 1PC 1 W1/8x40 86926637 19.99 SGD
Shipped after 2018-01-26
- 8.5 10 M M10 1.5 78 75 - - 1pc 1 M10 x1.5 86926603 36.99 SGD
In stock
- 8.8 10 M M10 1.25 78 75 - - 1pc 1 M10 x1.25 86926621 34.99 SGD
In stock
- 8 10 W W3/8 - 20 75 16 - 1pc 1 W3/8 x16 86926673 44.99 SGD
In stock
- 2.5 4 M M3 0.5 15 50 - - 1pc 1 M3 x0.5 86926515 13.99 SGD
In stock
- 3.3 5 M M4 0.7 22 56 - - 1pc 1 M4 x0.7 86926533 13.99 SGD
In stock
- 4.2 5 M M5 0.8 34 66 - - 1pc 1 M5 x0.8 86926551 14.99 SGD
In stock
- 6.8 8 M M8 1.25 58 70 - - 1pc 1 M8 x1.25 86926594 26.99 SGD
In stock
- 5.1 7 W W1/4 - 11 68 20 - 1pc 1 W1/4 x20 86926655 24.99 SGD
In stock
- 5 6 M M6 1 40 68 - - 1pc 1 M6 x1.0 86926576 15.99 SGD
In stock
- 10.3 12 M M12 1.75 124 82 - - 1pc 1 M12 x1.75 86926612 55.99 SGD
In stock
- 6.6 8 W W5/16 - 59 70 18 - 1pc 1 W5/16 x18 86926664 32.99 SGD
In stock
- 1.6 3 M M2 0.4 11 43 - - 1pc 1 M2 x0.4 86926497 18.99 SGD
In stock
- 2.2 3 M M2.6 0.45 12 47 - - 1pc 1 M2.6 x0.45 86926506 23.99 SGD
In stock
- 2.4 4 M M3 0.6 15 50 - - 1pc 1 M3 x0.6 86926524 18.99 SGD
In stock
- 3.3 5 M M4 0.75 22 57 - - 1pc 1 M4 x0.75 86926542 18.99 SGD
In stock
- 4.1 5 M M5 0.9 33 65 - - 1pc 1 M5 x0.9 86926567 19.99 SGD
In stock
- 6 7 M M7 1 54 72 - - 1pc 1 M7 x1.0 86926585 33.99 SGD
In stock
- 3.7 6 W W3/16 - 8 66 24 - 1pc 1 W3/16 x24 86926646 26.99 SGD
In stock
- 10.7 13 W W1/2 - 38 85 12 - 1pc 1 W1/2 x12 86926682 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of camera tripod screw
5
From Japan
On 2015-07-12 14:45:34
I use it to process a tripod screw to my own camera workpiece, I feel that the usability is normal,
This review is about item#86926655.
Small screw processing and correction
5
From Japan
On 2015-04-14 17:24:54
I am using it without problems in particular
This review is about item#86926497.
Threading for piano wire fastening
5
From Japan
On 2015-02-19 20:43:23
I am satisfied with the cut well.
This review is about item#86926497.

Related Products