Buy more than* S$200* and get FREE SHIPPING

Dice

2.50 (2)
...see all
Product Options
ADD TO CART
Thickness (mm) Number of Threads per inch Material Type Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Number of Threads per inch Material Type Outer Diameter (mm) Screw Type Screw Diameter Pitch (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 - - - 25 M M10 1.25 21 1pc 1 M10 x1.25 86927005 49.20 SGD
Shipped after 2017-09-26
13 16 - - 38 W W3/8 - 78 1pc 1 W3/8 x16 86927136 60.72 SGD
Shipped after 2017-09-26
13 12 - - 38 W W1/2 - 70 1pc 1 W1/2 x12 86927145 60.72 SGD
In stock
13 18 - - 38 W W5/16 - 89 1pc 1 W5/16 x18 86927127 60.72 SGD
Shipped after 2017-09-26
9 - - - 25 M M2 0.4 26 1pc 1 M2 x0.4 86926831 40.48 SGD
Shipped after 2017-09-27
9 - - - 25 M M6 1 23 1pc 1 M6 x1.0 86926935 40.48 SGD
Shipped after 2017-09-26
9 - - - 25 M M8 1 22 1pc 1 M8 x1.0 86926987 63.87 SGD
Shipped after 2017-09-25
13 20 - - 38 W W1/4 - 85 1pc 1 W1/4 x20 86927111 60.72 SGD
Shipped after 2017-09-26
9 - Alloy tool steel (SKS) For metric threads coarse 25 M M3 0.5 25 1PC 1 M3x0.5 86926865 40.48 SGD
Shipped after 2017-09-25
9 - Alloy tool steel (SKS) For metric threads coarse 25 M M8 1.25 23 1PC 1 M8x1.25 86926953 40.48 SGD
Shipped after 2017-09-25
9 - Alloy tool steel (SKS) Details for metric threads 25 M M10 1 21 1PC 1 M10x1.0 86926996 67.64 SGD
Shipped after 2017-09-27
13 - Alloy tool steel (SKS) Details for metric threads 38 M M12 1.25 70 1PC 1 M12x1.25 86927075 60.72 SGD
Shipped after 2017-09-26
9 - - - 25 M M2.6 0.45 24 1pc 1 M2.6 x0.45 86926856 57.49 SGD
Shipped after 2017-09-25
9 - - - 25 M M4 0.7 23 1pc 1 M4 x0.7 86926892 42.07 SGD
Shipped after 2017-09-25
13 24 - - 38 W W3/16 - 84 1pc 1 W3/16 x24 86927102 67.60 SGD
Shipped after 2017-09-25
9 - - - 25 M M2.3 0.4 26 1pc 1 M2.3 x0.4 86926847 62.48 SGD
Shipped after 2017-09-25
9 - - - 25 M M3.5 0.6 24 1pc 1 M3.5 x0.6 86926883 74.53 SGD
Shipped after 2017-09-25
9 - - - 25 M M5 0.8 23 1pc 1 M5 x0.8 86926917 47.77 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Modify parts
1
From Japan
On 2016-04-06 16:12:22
Do you really sell with such a high unit price? Is it? Is it? Is it? Is it? Is it? Is it? In a certain home center, @ 2080 / piece (tax excluded) is true? Is it? Is it? Is it? Is it? Is it? Is it? Is it? Is it? Is it?
car
4
From Japan
On 2015-04-14 20:49:16
I think that it is an amount equivalent.
This review is about item#86927075.

Related Products