Buy more than* S$200* and get FREE SHIPPING

Tap and Die Set

4.00 (2)
Purpose
For drilling of iron, brass, plastic, aluminum, and female screw tapping, female screw thread forming, and thread ridge correction.
Screw Type
M
Material
(Tap) alloy tool steel (SKS), (drill) high speed steel (HSS)
...see all>
Product Options
ADD TO CART
Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 8 1Set 1 TDS-M3 86927181 12.99 SGD
In stock
M4 14 1Set 1 TDS-M4 86927197 13.99 SGD
In stock
M5 22 1Set 1 TDS-M5 86927206 13.99 SGD
In stock
M6 32 1Set 1 TDS-M6 86927215 15.99 SGD
In stock
M8 49 1Set 1 TDS-M8 86927224 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When installing personal computer parts, if the position of the off-the-shelf screw hole does not match, drill a hole at a different position.
5
From Japan
On 2015-10-19 14:39:04
Easy to use diameter perforation diameter, very useful.
This review is about item#86927181.
Threading of steel
3
From Japan
On 2015-10-15 21:09:25
It has become a paok, but the thing that arrived is a Niigata Seiki package item. When I thought that a different item arrived, it seemed like an affiliated company. I will use it, but please be sure to improve the notation of the site because it is confusing. .
This review is about item#86927197.

Related Products