Buy more than* S$200* and get FREE SHIPPING

Tap and Die Set

5.00 (1)
Purpose
Screw thread forming of female screw of such as iron, brass, plastic, aluminum. For thread ridge correction.
Weight (g)
199
Material
(Tap) alloy tool steel (SKS), (drill) high speed steel (HSS)
Set Contents
(Pilot hole drill) 2.5 / 3.3 / 4.2 / 5mm, (mid tap) M3x0.5 / M4x0.7 / M5x0.8 / M6x1, (fixed tap holder) using size M3 over M6, (outer diameter gauge) 3/4 / 5 / 6mm, (pitch gauge) 0.5 / 0.7 / 0.8 / 1mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDS-11S 86927242 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-29 11:39:38
Although I used it immediately, it is convenient to use and has a sense of value in a set for the amount of money.
This review is about item#86927242.

Related Products