Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap and Die Set 12pcs

3.50 (2)
Purpose
Screw thread forming of male / female screw of such as iron, brass, plastic, aluminum. For thread ridge correction.
Weight (g)
550
Material
(Tap / dice) alloy tool steel (SKS)
Set Contents
(Tap) M3x0.5 / M4x0.7 / M5x0.8 / M6x1 / M8x1.25, (dice) M3x0.5 / M4x0.7 / M5x0.8 / M6x1 / M8x1.25, (dice handle) 25mm diameter, ( tap handle) 10mm M2 over M10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDS-12S 86927251 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance etc.
2
From Japan
On 2017-05-24 15:15:50
If the dies · tap handle is for the amount of money,
This review is about item#86927251.
When repairing equipment, remodeling
5
From Japan
On 2017-05-18 20:10:53
Excellent cost performance I thought it was a necessary and sufficient set
This review is about item#86927251.

Related Products