Buy more than* S$200* and get FREE SHIPPING

T-HandleTap Wrench

3.57 (7)
Purpose
Tap retention, formation and collapse modification of internal thread.
Material
(Body) Steel, (chuck) quenching treatment
...see all>
Product Options
ADD TO CART
Tap Range Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tap Range Overall Width (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4-M10 103 110 73 22 1PC 1 TRS-2 86927276 19.99 SGD
Shipped after 2018-05-28
M3-M6 94 70 62 17 1PC 1 TRS-1 86927267 12.99 SGD
Shipped after 2018-05-28
M8-M12 125 190 90 25 1PC 1 TRS-3 86927285 21.99 SGD
Shipped after 2018-05-28
M3-M10 110 140 70 20 1PC 1 TRS-4 86927294 19.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Fix wheel nut
3
From Japan
On 2018-02-13 13:39:29
I bought it for the M12 tap, but it is troublesome to have the handle fixed with screws. Also, it was surprising that many chips were mixed during cutting! Regrettable though performance was not a problem.
This review is about item#86927285.
Thread cutting
2
From Japan
On 2017-02-05 18:07:30
Certainly M5 can get through. Whether the handle is too short at M8 or higher.
This review is about item#86927276.
Sheet metal work
2
From Japan
On 2016-05-09 21:46:20
Although it became correspondence from m4, the tap purchased at the same time can not be firmly fixed and it is in a state of loose state. I could use it properly in m6, but I was sorry though I made it.
This review is about item#86927276.
I used it when I used taps.
4
From Japan
On 2016-05-07 22:11:12
I bought it at the same time, I used it to use M10's tap. Firmly fixed, handles can also move so it was useful when you wanted to apply force strongly.
This review is about item#86927285.
Tapping
4
From Japan
On 2016-04-07 22:34:49
It is a bit small to put strength.
This review is about item#86927285.
Tap stand of aluminum building material
5
From Japan
On 2016-03-13 15:04:48
As for the TRS-4, as shown in the posted photograph, the chuck shape is different only for this type. Since the insertion slot is square, the tap does not slip and is retained. It can also be recommended because the material is also good quality cut-out material. Originally I bought TRS-1 for the purpose of 4φ, but changed and confirmed.
This review is about item#86927294.
Product name as w
5
From Japan
On 2015-10-07 15:08:04
I think that it belongs to reasonable prices, but I am satisfied with a solid build more than I expected.
This review is about item#86927267.

Related Products