Buy more than* S$200* and get FREE SHIPPING

Ratchet T-HandleTap Wrench

4.40 (5)
Purpose
Tap retention, formation and collapse modification of internal thread.
Tap Range
M3-M8
Overall Width (mm)
100
Weight (g)
180
Overall Length (mm)
85
Thickness (mm)
20
Material
(Body) Steel, (chuck) sintered material (quenching treatment)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RTH-1 86927303 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2018-01-27 18:33:54
I used it in combination with OSG's tap. I think that it is just good weight.
This review is about item#86927303.
Tap use (until M 8)
4
From Japan
On 2017-05-10 09:47:50
By saying that it is domestic, it is making it solidly for fluffy. I only use it for relatively small taps, so I do not know the limit, but it will withstand my use well enough.
This review is about item#86927303.
When maintenance of the motorcycle
5
From Japan
On 2016-07-13 16:30:23
Usability is good as it is a machine tool for drift. Ratchet style is convenient. I thought that I could use a drill with my misunderstanding but it was tap only.
This review is about item#86927303.
Screw processing
5
From Japan
On 2015-09-11 09:24:46
Since the mouthpiece is heat treated, it can be used with confidence.
This review is about item#86927303.
Threading of screw
4
From Japan
On 2015-06-12 14:53:40
Never fall down
This review is about item#86927303.

Related Products