Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Material Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Bolt Diameter Dimension (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material Prepared Hole Drill Diameter (mm) Outer Diameter (mm) Bolt Diameter Dimension (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Broken nail extractor. Carbon tool steel (SK) 6.8 11 14-18 46 86 1PC 1 No.805 86927416 7.07 SGD
In stock
Broken nail extractor. Carbon tool steel (SK) 4 6.5 8-11 13 68 1PC 1 No.803 86927391 -
Discontinued
[x]
Broken nail extractor. Carbon tool steel (SK) 2 3.2 5-6 2 50 1PC 1 No.801 86927373 -
Discontinued
[x]
Broken nail extractor. Carbon tool steel (SK) 2.8 5.2 6-8 7 60 1PC 1 No.802 86927382 -
Discontinued
[x]
Broken nail extractor. Carbon tool steel (SK) 6.5 8.7 11-14 28 76 1PC 1 No.804 86927407 5.97 SGD
In stock
- - 9.2 13.5 17-24 68 85.5 1pc 1 No.805 1/4 10417181 11.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
10 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-29 20:19:17
Speaking or ease of use, how Futsu.
This review is about item#86927373.
Remove the screw
2
From Japan
On 2016-07-05 12:44:20
It did not Kuitsuka the SUS of the screw. After all, while changing the diameter of the drill, and scraped all, was re-cut screw with a tap.
This review is about item#86927407.
Repair, such as car
4
From Japan
On 2015-11-02 19:29:26
Asunder sale and prices reasonable. It survives and can be purchased by the amount necessary to the required size.
This review is about item#86927382.
Price is Good
3
From Japan
On 2015-10-16 22:11:51
Purchase as with the case of emergency. Not yet actually used, but of price to Good.
This review is about item#86927391.
Golf club created
5
From Japan
On 2015-08-18 16:06:52
Hope of the products were found at a low price. Thank you very much
This review is about item#86927416.
Repairs to the machine
3
From Japan
On 2015-01-22 17:41:24
For the size you are using, I am satisfied because I was able to pull the time being simple. Improvements would be no
This review is about item#10417181.
Snowplow maintenance
4
From Japan
On 2014-11-24 16:28:43
Since fixing the bolt had been broken middle tried using the item. 2mm bite very well to the hole of, I have broken Pokkiri If you thought that or not to leave. Center Perhaps you did not come out. I think reasonable and good. By the way, the final was missing in the EX-801.
This review is about item#86927373.
Pull out the bolt of debris that Orekon
4
From Japan
On 2014-11-17 18:15:26
Bite how to bolt of debris well, if properly used in conjunction with, such as Lucent and heating, I was missing some are quite severe. In a personal preference, it may be easier to use the whole a little stiffer. Of course it is what we exhausted, but I think durability if in its own way, or buy.
This review is about item#86927373.
In broken bolt venting operation
5
From Japan
On 2014-09-08 13:47:37
I think that single item may be cheaper.
This review is about item#86927382.
Pull out because the broken head of iron bolt of 5mm
5
From Japan
On 2014-06-19 13:06:44
Bite that was also broken and impatient until now that has been missing well very easily will foolishly.
This review is about item#86927373.

Related Products