Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glass Drill Bit

Caution
*Use with electric drill (low speed) or hand drill.
Purpose
Drilling glass, mirrors, bottle, magnetic tile.
Shank Diameter (mm)
3
Material (shank)
Carbon tool steels
Material (tips)
Cemented carbide
Weight (g)
3
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Size (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Overall Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3 1PC 1 GD-3 86927434 -
Discontinued
[x]
4 4 1PC 1 GD-4 86927443 -
Discontinued
[x]
ADD TO CART

Related Products