Buy more than* S$200* and get FREE SHIPPING

Glass Drill Bit

3.00 (2)
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Size (mm) Material (shank) Material (tips) Overall Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Size (mm) Material (shank) Material (tips) Overall Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 3 Carbon tool steels Cemented carbide 3 4 62 1PC 1 GD-3F 86927504 10.99 SGD
In stock
4 5 Carbon tool steels Cemented carbide 5 7 68 1PC 1 GD-5F 86927522 14.99 SGD
In stock
4 6 Carbon tool steels Cemented carbide 6 8 72 1PC 1 GD-6F 86927531 19.99 SGD
In stock
6 10 Carbon tool steels Cemented carbide 10 35 90 1PC 1 GD-10F 86927556 27.99 SGD
In stock
6 8 - - 8 17 80 1pc 1 GD-8F 86927547 23.99 SGD
In stock
3 4 - - 4 2 66 1pc 1 GD-4F 86927513 12.99 SGD
Shipped after 2018-05-29
6 12 - - 12 59 100 1pc 1 GD-12F 86927565 40.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Glass hole
3
From Japan
On 2017-11-21 07:02:05
The center is easy to put out, but it is true that the sun goes really late at the prescribed rotation.
This review is about item#86927504.
Glass hole
3
From Japan
On 2016-12-02 23:09:52
It opens cleanly at over 1000 rotations. The sun goes down for 1000 times or less.
This review is about item#86927531.

Related Products