Buy more than* S$200* and get FREE SHIPPING

Rubber Salopette

4.33 (3)
Pants Side Length (cm)
132(26cm)
Foot Width
2E
Standard Weight (g)
4000(26cm)
Inseam (cm)
78.5(26cm)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 Dove mark 76119416 -
Discontinued
[x]
24.5 1Pair 1 Dove mark 76119425 -
Discontinued
[x]
26 1Pair 1 Dove mark 76119452 -
Discontinued
[x]
28 1Pair 1 Dove mark 76119477 -
Discontinued
[x]
25 1Pair 1 Dove mark 76119434 -
Discontinued
[x]
25.5 1Pair 1 Dove mark 76119443 -
Discontinued
[x]
27 1Pair 1 Dove mark 76119461 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Work in tanks and rivers
3
From Japan
On 2014-01-29 21:15:19
Although I was using the same item, I got caught on the corner of the structure during work and torn from the crotch part and bought it.
This review is about item#76119461.
Construction and work of rivers and so on
5
From Japan
On 2013-12-15 22:28:12
It is easy to wear off easy to move and easy to wear when compared with a different manufacturer that used before
This review is about item#76119477.
Construction and work of rivers and so on
5
From Japan
On 2013-12-15 22:21:45
It is easy to wear off easy to move and easy to wear when compared with a different manufacturer that used before
This review is about item#76119477.

Related Products