Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Hole Saw

4.28 (18)
Overall Length (mm)
66
...see all>
Product Options
ADD TO CART
Drill Chuck Diameter (mm) Outer Diameter (mm) Size (mm) Weight (g) Rotational Speed (min-1[rpm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Chuck Diameter (mm) Outer Diameter (mm) Size (mm) Weight (g) Rotational Speed (min-1[rpm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 8 8 38 - 1pc 1 DC-8 86927574 27.99 SGD
In stock
6.5 17 17 85 - 1pc 1 DC-17 86927617 39.99 SGD
In stock
10 50 50 220 - 1pc 1 DC-50 86927696 61.99 SGD
In stock
6.5 52 52 230 - 1pc 1 DC-52 86927705 56.99 SGD
In stock
6.5 40 40 162 - 1pc 1 DC-40 86927671 53.99 SGD
In stock
6.5 45 45 180 - 1pc 1 DC-45 86927687 54.99 SGD
In stock
6.5 10 10 45 Proper / 1200 over 2000 1PC 1 DC-10 86927583 29.99 SGD
In stock
6.5 20 20 83 Proper / 1000 over 1500 1PC 1 DC-20 86927626 41.99 SGD
In stock
6.5 25 25 127 Proper / 1000 over 1500 1PC 1 DC-25 86927635 41.99 SGD
In stock
10 65 65 315 Proper / 1200 over 2800 1PC 1 DC-65 86927714 84.99 SGD
Shipped after 2018-05-02
6.5 14 14 61 - 1pc 1 DC-14 86927601 38.99 SGD
In stock
6.5 30 30 115 - 1pc 1 DC-30 86927644 47.99 SGD
In stock
6.5 32 32 130 - 1pc 1 DC-32 86927653 42.99 SGD
In stock
6.5 35 35 170 - 1pc 1 DC-35 86927662 49.99 SGD
In stock
6.5 12 12 51 Proper / 1200 over 2000 1PC 1 DC-12 86927592 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Tile drilling for PVC pipe entry
5
From Japan
On 2018-04-15 16:57:38
A hole opened exactly where I wanted. It seemed that the water of the sponge was suppressing overheating and suppressing scattering of scraps.
This review is about item#86927671.
Drilling work on stone pasted wall
4
From Japan
On 2017-12-26 14:43:24
I thought that it was a bit more sharp when I grew. It took about an hour to open holes in 4 places.
This review is about item#86927601.
Water supply / hot water supply hole installation at faucet installation
4
From Japan
On 2017-10-03 19:26:46
There was no axial shake in the exclusive ring, and the tile drilling construction was able to be done beautifully. What time can a hydration sponge be used, and the durability of the drill bit? It is confirmation from now.
This review is about item#86927653.
Tile drilling in the bathroom
4
From Japan
On 2017-09-29 19:13:15
Tiles and blocks will go without problems. Because it is thick, it does not bend.
This review is about item#86927696.
Aquarium
5
From Japan
On 2017-09-07 08:48:58
It was my first time, but it was easy to use. It is safe to do the work by two people from one person.
This review is about item#86927635.
Drilling of outer wall tile
5
From Japan
On 2017-02-22 15:20:02
Because I did not have 18φ I purchased 17φ. I could not actually use it, but there was no problem with drilling the tile.
This review is about item#86927617.
Glass hole
3
From Japan
On 2016-12-02 23:08:06
Glass holes can be made at 1000 rotations or more. It breaks down to 1000 or less.
This review is about item#86927635.
When drilling work
5
From Japan
On 2016-10-29 15:18:50
Price reduction from the other day It became possible to use it from the cost point side with the new price. In future it seems to be able to use it gently.
This review is about item#86927635.
Floor hanging door installation of entrance door
5
From Japan
On 2016-10-25 16:35:46
I use it to open all anchor without breaking the tile of the floor. It can process beautifully.
This review is about item#86927583.
Used for drilling tiles.
3
From Japan
On 2016-10-19 18:48:02
Sharpness is sharp. However, it is wearing out quickly and the number of sheets is up to 150 sheets. The price of cheap price.
This review is about item#86927653.

Related Products