Buy more than* S$200* and get FREE SHIPPING

Dowel Centers

4.79 (14)
Purpose
Dowel center
Material
Steel
...see all>
Product Options
ADD TO CART
Thickness (mm) Outer Diameter (mm) Compatible Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter (mm) Compatible Size (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 10 (Wood dowel) 6 2 1Pack(5PC) 1 DP-6 86927924 4.99 SGD
In stock
10 13 (Wood dowel) 8 4 1Pack(5PC) 1 DP-8 86927933 4.99 SGD
In stock
11 14 (Wood dowel) 10 6 1Pack(5PC) 1 DP-10 86927942 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
To marking Dubbo
5
From Japan
On 2018-04-15 23:47:36
It was my first challenge for woodworking dowels but it went well. I felt it was a useful tool.
This review is about item#86927924.
Dowel hole
5
From Japan
On 2018-03-17 13:22:51
I do not think that it is a little hard, but I will play the role exactly.
This review is about item#86927933.
Dabo joint
5
From Japan
On 2017-09-06 22:52:14
More marked more precisely than I expected. It is indispensable for dowel splicing.
This review is about item#86927933.
Fixing the legs of woodworking work etc.
4
From Japan
On 2017-08-25 13:59:12
Because the marking punch is large, it can be stabilized when hitting the drill after hitting.
This review is about item#86927933.
DIY
5
From Japan
On 2017-03-05 17:35:13
I purchased 6 mm and I was able to do the exact work, so I purchased 8 mm as well because it was good.
This review is about item#86927933.
Used when joining wood
4
From Japan
On 2017-01-30 22:48:40
I am using Dubbo in one of bonding methods. I can not open the drill hole correctly · It is the best item for me who can not open the hole accurately against the other board.
This review is about item#86927942.
Furniture production
5
From Japan
On 2017-01-26 01:08:26
Since it is used temporarily, both amount and quality are satisfactory. Because it is easily scattered, it is kept in small parts collectively.
This review is about item#86927924.
Assembling the cabinet
5
From Japan
On 2016-03-10 20:52:29
I purchased 8 mm last time, so it was very good, so I purchased 6 mm this time. An accurate sheet splicing is already a necessity!
This review is about item#86927924.
Used when creating shelf
4
From Japan
On 2016-01-27 19:33:33
I use it when creating a shelf, but thanks to the marking punch for dowels I can work precisely.
This review is about item#86927924.
Home plate rack dub hole drilling
5
From Japan
On 2016-01-18 21:10:04
There is no handling no matter how many places the home center goes around, I found it here and bought it! I'm glad even if the accuracy rises ♪
This review is about item#86927933.

Related Products