Buy more than* S$200* and get FREE SHIPPING

Wood Dowel

4.21 (14)
Material
Wood
...see all>
Product Options
ADD TO CART
Size (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 2 40 10 1Pack(20PC) 1 DB-10 86927976 2.77 SGD
In stock
6 1 30 6 1Pack(40PC) 1 DB-6 86927951 2.68 SGD
In stock
8 1 40 8 1Pack(30PC) 1 DB-8 86927967 2.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Furniture making
4
From Japan
On 2017-12-13 09:37:32
With a strong dowel, even a slight dowel hole displacement will not break. I would like to have more packages.
This review is about item#86927967.
Joining shelf board
3
From Japan
On 2017-10-23 21:13:52
I used a shelf board of length 2 m 70 cm with two boards.
This review is about item#86927951.
Dubo fitting of SPF material
5
From Japan
On 2017-04-06 00:18:07
The quantity and the amount are reasonable, and the adhesive strength is also sufficient. Somewhat tightly mixed with humidity, but since it is wooden dowel it is like this. I am satisfied with the quality.
This review is about item#86927967.
For woodworking work
4
From Japan
On 2017-03-26 19:19:25
I use it in woodworking. Bonds are also frequently involved and function well. I would like to expect packs of virtuous numbers (about 100).
This review is about item#86927967.
Assembling furniture
4
From Japan
On 2017-03-17 00:15:47
Although it becomes fine work, it is very easy to use. I'd like to purchase again.
This review is about item#86927967.
DIY
5
From Japan
On 2017-03-05 17:16:28
I ordered it because my order last time disappeared and it was good.
This review is about item#86927951.
DIY furniture creation
5
From Japan
On 2017-02-06 23:31:48
It was able to be used without problems. The price is inexpensive comparable to what is sold at home centers etc.
This review is about item#86927967.
Makeup of screw hole
4
From Japan
On 2016-10-28 10:07:16
Unlike photographic items, there are two grooves that are considered to be for glue in the circumferential direction. As the dubbo is improved because it improves the strength, but it is an unnecessary groove as it is used for make-up make-up. Please change to a new picture.
This review is about item#86927976.
Bench making of board
5
From Japan
On 2015-10-29 13:05:59
It is not possible to use trees to connect trees on bench production with single board
This review is about item#86927976.
Renovation
3
From Japan
On 2015-10-22 11:39:44
I would like to purchase again if I have the opportunity.
This review is about item#86927976.

Related Products