Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Forstner Bit

4.38 (24)
Purpose
Blind hole working of wood. (FB-26, FB-35, FB-40 for slide hinge mounting)
Material
Carbon tool steel (SK) quenching process
...see all>
Product Options
ADD TO CART
Shank Shape Weight (g) Overall Length (mm) Size (mm) Appropriate Rotation Speed Range (min-1) Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Shape Weight (g) Overall Length (mm) Size (mm) Appropriate Rotation Speed Range (min-1) Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Triangle 130 94 40 620 - 1PC 1 FB-40 86928143 36.99 SGD
In stock
Triangle 160 94 48 620 - 1PC 1 FB-48 86928161 38.99 SGD
In stock
Triangle 230 94 60 450 - 1PC 1 FB-60 86928213 44.99 SGD
In stock
Hexagon 50 93 20 870 6.35 1PC 1 FB-20 86928055 17.99 SGD
In stock
Triangle 80 93 29 620 8 1PC 1 FB-29 86928091 26.99 SGD
In stock
Triangle 170 94 50 620 - 1PC 1 FB-50 86928177 40.99 SGD
In stock
Hexagon 35 93 - 870 6.35 1PC 1 FB-10 86928012 16.99 SGD
In stock
Triangle 50 93 - 870 8 1PC 1 FB-16 86928037 17.99 SGD
In stock
Hexagon 70 93 26 620 6.35 1PC 1 FB-26 86928082 21.99 SGD
In stock
Hexagon 80 93 30 620 6.35 1PC 1 FB-30 86928107 29.99 SGD
In stock
Hexagon 90 94 32 620 6.35 1PC 1 FB-32 86928116 31.99 SGD
In stock
Triangle 110 94 38 620 - 1PC 1 FB-38 86928134 32.99 SGD
In stock
Hexagon 55 93 22 870 6.35 1PC 1 FB-22 86928064 18.99 SGD
In stock
Hexagon 70 93 25 870 6.35 1PC 1 FB-25 86928073 19.99 SGD
In stock
Triangle 190 94 54 620 - 1PC 1 FB-54 86928195 42.99 SGD
In stock
Triangle 180 94 55 450 - 1PC 1 FB-55 86928204 42.99 SGD
In stock
Hexagon 100 94 35 620 6.35 1PC 1 FB-35 86928125 32.99 SGD
Shipped after 2018-05-15
Triangle 155 94 45 620 - 1PC 1 FB-45 86928152 35.99 SGD
In stock
Triangle 180 94 51 620 - 1PC 1 FB-51 86928186 40.99 SGD
In stock
Hexagon 50 93 - 870 6.35 1PC 1 FB-15 86928021 16.99 SGD
In stock
Triangle 50 93 19 870 8 1PC 1 FB-19 86928046 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
It is used for grooving when attaching a hinge of a cabinet of a kitchen hanging cabinet.
5
From Japan
On 2018-03-16 16:49:44
Well, it is easy to use and cut. In woodworking work, I think that it is an indispensable tool for making furniture etc.
This review is about item#86928116.
For processing in woodworking.
4
From Japan
On 2018-03-08 09:10:36
It is easy to handle and excellent in cutting ability. Cutting (cedar wood) Scratch tends to cling to the cutting edge, so please improve it.
This review is about item#86928107.
For wood processing
5
From Japan
On 2018-03-06 19:10:49
It was sharp, inexpensive, sophisticated with high performance. I would like to ask again. Thank you very much.
This review is about item#86928152.
Woodworking
4
From Japan
On 2018-02-12 15:46:43
I changed the bit and gradually enlarged the hole, I was able to do a good job as I expected.
This review is about item#86928091.
On the pillar of a cypress
5
From Japan
On 2018-02-04 09:54:23
By cutting it slowly, I could pierce a beautiful hole.
This review is about item#86928125.
Used to drill the door knob part
5
From Japan
On 2018-01-22 15:01:11
I used it to drill a door knob on a solid door. The size is also perfect.
This review is about item#86928204.
Drilling
1
From Japan
On 2017-08-11 20:07:16
I bought it a little cheaper than Star M wave cutter and thought that it was better than the home center made in China. Made in China when you see the product. Like the home center, the blades were not sharply cleaned. I tried to drill, but heat and smoke come out, but the cut is not good. Another size Star Mu purchased together was out well. This is good if it is 980 yen in the home center.
This review is about item#86928107.
Digging of furniture hinges
5
From Japan
On 2017-08-10 14:51:13
Depending on the material, there are products that produce white smoke, but it is easy to use and is easy to use.
This review is about item#86928082.
Bamboo, polishing after drilling of wood
1
From Japan
On 2017-07-31 14:51:31
There is no effect at all. Even if it rotates, the polishing power can not be seen. It may be used for soft wood ...
This review is about item#86928055.
Work digging into wood
5
From Japan
On 2017-07-03 05:23:31
Easily, I could dig a very clean hole. In continuous work seems to be cutting cutting power with a slight heat sag, It was necessary to dissipate heat, but I did not feel a problem.
This review is about item#86928116.

Related Products