Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

Overall Width (mm)
7.8
Overall Length (mm)
70
Material
SKH51
...see all
Product Options
ADD TO CART
Purpose Number of Threads Type Weight (g) Thickness (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Number of Threads Type Weight (g) Thickness (mm) Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For cutting of various metals. 24 For Iron 4 (per one) 1.4 For iron plate 3mm or less 1Pack(2Sheet) 1 No.1-M24 86928222 4.09 SGD
Shipped after 2017-07-25
- 14 - - 1.6 - 1pack(2sheet) 1 No.6-NM14 86928231 4.09 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products