Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chuck Handle Holder

4.00 (3)
Purpose
Use it attached to the power cord of an electric drill.
Overall Width (mm)
25
Weight (g)
2
Overall Length (mm)
183
Thickness (mm)
3
Material
Porioferin
Specification
T-type available size (bar length: 90mm or less, bar diameter: 6mm or less)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CK-H 86929464 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
By impact, when using chuck
5
From Japan
On 2017-11-27 17:45:01
It is a part of the chuck, but it loses it well. Also I am attaching to thunder's turning.
This review is about item#86929464.
Drilling work in general
5
From Japan
On 2017-08-15 21:23:54
The chuck handle is fixed near the outlet of the electric drill. As a matter of fact, work efficiency got better.
This review is about item#86929464.
Iron · tree drilling
2
From Japan
On 2016-12-19 15:05:39
The hole through which the horizontal bar of the chuck handle passes is small. I think that it is good if the size of the hole is flexible.
This review is about item#86929464.

Related Products