Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Drill Holder 

Purpose
Used as grinder and disk sander fixing the electric drill.
Maximum Clamping Width (mm)
53
Overall Width (mm)
50
Weight (g)
330
Material (Body)
Aluminum
Overall Length (mm)
225
Thickness (mm)
65
Specification
For drill neck diameter 38-43mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-43 86929482 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products