Buy more than* S$200* and get FREE SHIPPING

Drill Guide Set

4.25 (8)
Purpose
For vertical drilling guide of wood, plastic, and softwood.
Overall Width (mm)
76
Weight (g)
210
Overall Length (mm)
76
Thickness (mm)
40
Material
(Drill guide) plastic, (drill bush) steel, (center punch) SK3
Accessories
Center punch (for 5mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG-300 86929491 25.98 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used when you hold the impact driver vertically with a hole
4
From Japan
On 2017-02-15 22:17:12
Even without setting a drill on the drill stand, you can quickly drill vertical holes.
This review is about item#86929491.
Drilling where the drilling machine can not be used
4
From Japan
On 2017-01-05 14:43:41
I think that it can be used more if there are as much as 3 mm, 4 mm.
This review is about item#86929491.
Vertical hole drilling
3
From Japan
On 2016-12-25 17:14:42
It may not be suitable for work with high accuracy. The accuracy of the guide and pedestal is now the first. If you want accuracy, it is still a drill board. The point that it is easy to use is the only advantage.
This review is about item#86929491.
DIY for woodworking
5
From Japan
On 2016-10-30 21:56:55
I think that it is sweet both in accuracy and strength for professional use ... I think that it is enough for woodworking in DIY.
This review is about item#86929491.
Drilling in wood
5
From Japan
On 2016-04-06 19:26:25
I could not drill straight and I bought it, but when I tried it I could make a straight hole drill. Because the price is reasonable, I think that those who wish to open straight holes are worth the challenge.
This review is about item#86929491.
Assembling the cabinet dowel joint
5
From Japan
On 2016-03-10 20:57:07
Since I bought it with a dowel marking punch, I am satisfied with being drilled straight into an accurate hole! It is easier than a stand type, and I am happy that I can do beautiful work easily more than anything (^ ω ^)
This review is about item#86929491.
Dowel drilling
4
From Japan
On 2015-03-11 21:33:36
Until now, we have processed dowel holes with wooden jigs, but since hole accuracy drops when you do a number, metal guide is a safe product. However, if the outside diameter of the guide is incomplete size, if the hole of the wooden jig is enlarged and the hole of the metal guide outer diameter is drilled and used for fitting, the cutting waste will enter the gap of the metal guide and the metal guide It will not come off. If the outer diameter of the guide is smaller by 0.5 mm, general versatility is improved. . Since the drill bit in increments of 0.5 is high, there are few opportunities to use, so hesitate to purchase.
This review is about item#86929491.
Essential items of desk DIY
4
From Japan
On 2014-10-08 12:43:02
I purchased it because I wanted to drill a hole vertically. I also considered the drill stand, but I took the place and bulky so I brought it here. I will punch holes perfectly. Although I often use the drill system I often use, I recommend you to check it properly.
This review is about item#86929491.

Related Products