Buy more than* S$200* and get FREE SHIPPING

Drill Stop Assortment

4.75 (4)
Caution
6 size has become a set.
Purpose
During drilling constant depth by drilling machine and electric drill.
Outer Diameter (phi mm)
9,10,11,12,14,16
Drill Diameter (phi mm)
3,4,5,6,8,10
Inner Diameter (phi mm)
3,4,5,6,8,10
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-6 86929525 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When opening a certain depth of wood
5
From Japan
On 2017-07-18 00:34:37
It was able to be used stably without looseness. Very helpful.
This review is about item#86929525.
Jig Assembly
4
From Japan
On 2017-02-15 23:23:51
I think that it is a good product that can be easily positioned. It can be used without problems. I think that I try to try set colors for drills not in size.
This review is about item#86929525.
Adjust depth of drilling
5
From Japan
On 2017-02-06 17:29:12
Depth, adjustment is easy, you can. If screw locks are applied to the set screws, it is still easy to use!
This review is about item#86929525.
Drilling of wood and metal
5
From Japan
On 2015-03-02 10:18:13
The structure is simple, but functional enough, it is enough to do.
This review is about item#86929525.

Related Products