Buy more than* S$200* and get FREE SHIPPING

Rotation Drill Stand

3.00 (2)
Caution
* It can store 10.9, 11.9, 12.9mm when using reamer.
Purpose
100 pieces can be stored (1mm ~ 13mm)
Outer Diameter (mm)
180
Number of Storage
Total 100 pieces [1 -10 (0.1 kite) 91 this] 1.0,1.1,1.2,1.3, over 9.8,9.9,10.0 [other size nine] 10.5,10.9,11,11.5,11.9,12,12.5,12.9, 13
Weight (g)
240
Thickness (mm)
85
Material
Plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-113 86929534 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drill management for cutting
3
From Japan
On 2016-10-20 08:27:02
I am satisfied with the type and size, but there is a difficulty in carrying it, and it is fine even if you have a handy handle in the center if possible.
This review is about item#86929534.
Drilling
3
From Japan
On 2014-12-15 17:58:49
Since the foundation and the stand are just inserted into the hole from the top, the base remains when lifting it up. It is inconvenient when you want to move. I think that it is even better if it improves since it is OK as it lifts it if it is a stepped fit type. Because it is not precision work, the hole size is unknown, but there is no inconvenience because the blade does not enter the hole under 1 size of the size described on the blade (it is for 4 mm size drill blade)
This review is about item#86929534.

Related Products