Buy more than* S$200* and get FREE SHIPPING

Post-it, Strong Adhesion

4.25 (4)
Caution
As it is strong adhesive type, according to paper, it is in danger of breaking the surface of paper when you peel it.
Environmental Information
100% waste paper pulp content
Adhesive
Water-dispersible adhesive
Dimensions (Vetical x Horizontal) (mm)
75x25
Standard
Eco Mark, Law on Promoting Green Purchasing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(90Sheetx20PC) 1 5001SS-NE 76119705 28.99 SGD
In stock
1Box(90Sheetx20PC) 1 5001SS-Y 76119714 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For inventory
3
From Japan
On 2017-11-27 13:12:43
We used it for internal inventory. Because it is strong adhesion it is hard to peel off and the loss is gone. It is truly a brand-name item. If you have something a little cheaper with similar items, you will be using a lot of amounts, so it will be costly. (Monotaro brand etc.)
This review is about item#76119714.
Picking operation
4
From Japan
On 2017-09-12 15:06:23
Because it is strongly sticky, it is hard to peel off, it can be reliably stuck and easy to use
This review is about item#76119705.
Necessities
5
From Japan
On 2016-03-10 16:03:57
Strong adhesion is a necessity. No matter where you paste it, I will be saved because it is hard to peel off on anything. The color is somewhat okay, though (laugh)
This review is about item#76119705.
Product check
5
From Japan
On 2014-08-13 15:35:55
It was more adhesive than ordinary sticky and easy to use
This review is about item#76119705.

Related Products