Buy more than* S$200* and get FREE SHIPPING

Post-it, Strong Adhesion

5.00 (1)
Caution
As it is strong adhesive type, according to paper, it is in danger of breaking the surface of paper when you peel it.
Green Purchasing Law
Fit
Width x Length (mm)
50x50
Environmental Information
(11n operation) 10mW/MHz below, (11g / b operation) 10mW/MHz following
Adhesive
Acrylic pressure sensitive adhesive
Color
Orange, electric blue, ultra yellow, lime, rose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(90Sheetx10PC) 1 6501SS-NE 76120055 21.58 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Messages during office work etc.
5
From Japan
On 2014-08-04 13:23:40
Until now I purchased office supplies via internet mail order, but as the catalog was updated the price also increased and I was thinking about future purchase, I found it here and bought it. Since it is better to be cheaper a bit, it may be purchased again. I like the strong adhesion and the size is just right (not too big and not too small) I like it.
This review is about item#76120055.

Related Products