Buy more than* S$200* and get FREE SHIPPING

Post-it Index Flags

Green Purchasing Law
Fit
Width x Length (mm)
6x44
Environmental Information
The use of recycled PET in the box and "case Use PET50% or more playing to the base film Use a pressure-sensitive adhesive of water-dispersible GPN net eco-products "
Adhesive
Acrylic-based adhesive
Tape Thickness (mm)
0.065
Color
(PC side) DOS / V personal computer, PC98-Nx PC D-Sub9pin female, (peripheral device side) D-Sub9pin male
Material
[Base] polyester film mat finish (frosted) " [Dispenser] Play PET "
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheetx9colorx10PC) 1 6801MS 76120466 33.99 SGD
In stock
ADD TO CART

Related Products