Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Post-it Jobe

Green Purchasing Law
Fit
Environmental Information
Use recycled PET in case and box 
Adhesive
Acrylic adhesive
Dimensions (Vetical x Horizontal) (mm)
44 x 12
Color
Mixed color (orange, aqua, yellow, bright green, Rose)
Thickness (mm)
0.065
Material
[Base] polyester film matte finish (frosted) 
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheetx5colorx10PC) 1 6841NE 76120886 34.99 SGD
In stock
ADD TO CART

Related Products