Buy more than* S$200* and get FREE SHIPPING

Post-it Index Flags

5.00 (4)
Green Purchasing Law
Fit
Environmental Information
Use
EcoMark
GPNeco-productsnet
GreenMarkcertifiedrecycledpaper100%recycledpulp
Adhesive
Acrylic-based adhesive
Dimensions (Vetical x Horizontal) (mm)
25x7.5
Color
(Yellow,pink,blue,green)mixedcolor
Type
Slim heading (mini)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheetx10PC) 1 715RP-K 76121437 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
study
5
From Japan
On 2015-12-03 11:37:27
Great use at small check points It is saved because you do not see it recently at shop front.
As a book sticky
5
From Japan
On 2014-11-11 19:43:56
This small size is convenient and goes on. It is also economical. I am using this small sticky note on the good sentences and parts left in my mind while reading a book. Because it will not be sold as a second-hand if you draw or fold lines. I am pleased to buy it here.
This review is about item#76121437.
Petapeta on a book
5
From Japan
On 2014-08-19 20:13:26
Because it is small, it can be stuck without letters. Convenient as it can distinguish by color.
This review is about item#76121437.
As a document marker
5
From Japan
On 2014-08-08 13:41:40
I use it as a marker of documents. Because it is small in size, it is easy to designate with pinpoints to help. Also, since there are only a few parts other than the glue section, it is not caught in the part that is fluent, and it is also less likely to peel off.
This review is about item#76121437.

Related Products