Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Note Rolls

2.00 (1)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Tape Length (m) Adhesive Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Adhesive Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Acrylic pressure sensitive adhesive Refill Vivid yellow, Rose 1Pack(2Roll) 1 SSR-R25YP 76122085 4.99 SGD
In stock
10 Acrylic pressure sensitive adhesive Body (with dispenser) Vivid yellow, Rose 1Pack(2Roll) 1 SSR-25YP 76122033 5.99 SGD
In stock
- Water-dispersible adhesive Refill Rose, lime 1Pack(2Roll) 1 SSR-R25PG 76122076 4.99 SGD
In stock
- Water-dispersible adhesive Body (with dispenser) Rose, lime 1Pack(2Roll) 1 SSR-25PG 76122024 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Communication of contact matter of work
2
From Japan
On 2017-08-20 12:58:47
Usability is bad as the cutter can not be cut. I was expecting it because it was a product of Mr. 3, but sorry.
This review is about item#76122024.

Related Products