Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Scotch Kids Scissors

Blade Length (mm)
50
Weight (g)
46
Overall Length (mm)
136
Material
[Pattern] polypropylene [Blade] stainless steel
Specification
Cap with name label
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 1442B 76122295 3.95 SGD
Shipped after 2017-05-01
Pink 1PC 1 1442P 76122304 3.95 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products