Buy more than* S$200* and get FREE SHIPPING

Clear acking Tape

5.00 (3)
Tensile Strength (N/10mm)
68
Adhesive Power (N/10mm)
4.5
Adhesive
Rubber pressure sensitive adhesive
Tape Thickness (mm)
0.065
Core Diameter (mm)
38
Tape Length (m)
20.3
Tape Width (mm)
50.8
Material
[Base] polypropylene film [dispenser] polystyrene
...see all>
Product Options
ADD TO CART
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For refill of 145DN only 1Roll 1 145RN 76122365 4.99 SGD
Shipped after 2018-04-23
With dispenser 1Roll 1 145DN 76122356 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On packaging
5
From Japan
On 2018-02-03 18:10:30
I am using it for packing. It is small and convenient for storage. Handle this opaque brown tape as well. Often it is better to have opaque in packaging. I bought opaque brown somewhere before, but I can not find the place to handle.
This review is about item#76122356.
Envelopes, packing
5
From Japan
On 2017-01-26 10:44:49
It can be withdrawn lightly for cellophane tape When closing the box at the delivery and delivery center it is comfortable not to ring the bee, it is easy to carry because it is small so if you can put it for ordinary tapes, I think that there is no tape return.
This review is about item#76122356.
It is used when attaching a cover for outdoor installation of moving.
5
From Japan
On 2016-06-08 08:49:17
There is little stress when pulling out, cutting is also easy. I do not remember when peeling after use, I think that the usability is very good.
This review is about item#76122356.

Related Products