Buy more than* S$200* and get FREE SHIPPING

Scotch Paper Cutter

4.00 (1)
Purpose
To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., Cutout of magazines, coupons, children's craft work, opening snack bags, cutting wrapping paper, To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., Cutout of magazines, coupons, children's craft work, opening snack bags, cutting wrapping paper, To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., Cutout of magazines, coupons, children's craft work, opening snack bags, cutting wrapping paper, To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., To scrap magazine and coupon. Child hand craft. To open snap package and wrapping paper., Cutout of magazines, coupons, children's craft work, opening snack bags, cutting wrapping paper, To scr
Size (mm)
145x18x11, 145x18x11
Materials (Blade)
Stainless steel, Stainless steel
Material (Handle Part)
Polycarbonate, EPDM, Polycarbonate, EPDM
Color
Transparent / blue, Transparent blue
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14-TB 76122392 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for shredding vocal papers when packing goods
4
From Japan
On 2016-03-04 17:52:40
It is good to cut large bokas paper and wrapping paper smoothly. However, even if the same paper is cut, it is caught on the way, sometimes it does not cut paper well from the beginning. I think that the overall shape is easy to grasp, I think that it is good design.
This review is about item#76122392.

Related Products