Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Drafting Tape

Purpose
To fix temporarily design paper and tracing paper. Temporarily fix of films on reel, masking support, etc.
Adhesive
Special rubber-based adhesive
Tape Thickness (mm)
0.19
Material
[Material] based on crepe paper
...see all>
Product Options
ADD TO CART
Core Diameter (mm) Tape Length (m) Tape Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (mm) Tape Length (m) Tape Width (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 5 12 With dispenser 1Roll(12mmx5m) 1 D-12 76123546 3.99 SGD
In stock
76 30 12 With cutter 1Roll(12mmx30m) 1 230-3-12 76122401 -
Discontinued
[x]
76 30 18 With cutter 1Roll(18mmx30m) 1 230-3-18 76122417 -
Discontinued
[x]
76 30 24 With cutter 1Roll(24mmx30m) 1 230-3-24 76122426 -
Discontinued
[x]
ADD TO CART

Related Products