Buy more than* S$200* and get FREE SHIPPING

Clear Packing Tape

4.72 (36)
Tape Thickness (mm)
0.065
Tape Length (m)
50
Tape Width (mm)
48
...see all>
Product Options
ADD TO CART
Extensibility (%) Base Material Core Diameter (mm) Specification Caution Roll Core Diameter (mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Base Material Core Diameter (mm) Specification Caution Roll Core Diameter (mm) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 76 For packing medium and light load - - - - - 1Roll(48mmx50m) 1 313 1PN 76122435 3.99 SGD
Shipped after 2018-04-23
20 Polypropylene film - 3-volume pack, regular type Cutter not included. 76 51 2.4 Acrylic-based adhesive 1Pack(3Roll) 1 313-3PN 07168551 9.99 SGD
Shipped after 2018-04-23
20 Polypropylene film - 6-volume pack, regular type Cutter not included. 76 51 2.4 Acrylic-based adhesive 1Pack(6Roll) 1 313-6PN 07168567 17.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 26
4 star 10
3 star 0
2 star 0
1 star 0
Review Rating: 4.72
36 Customer Reviews
The reviews are automatic translation.
Common use
5
From Japan
On 2018-04-17 17:48:51
It is strong adhesion. As expected it is 3M. It can be used not only for packaging but also for various purposes.
This review is about item#7168551.
Packaging operation
5
From Japan
On 2018-03-10 15:30:25
It is low price 3 M tape. It was my first transaction, but it is very good
This review is about item#76122435.
For packing
5
From Japan
On 2018-02-23 14:45:05
When I used a tape easy for other companies, it gets irritated with cutting and cutting it is a little expensive There was nothing I could not cut out when I changed it to 3 M of a safe brand lol It is somehow of cheap buying I favorite this product
This review is about item#7168551.
For packing
4
From Japan
On 2018-01-26 22:58:05
I trusted 3 M brands and bought it. Stickiness was not a problem. As a further demand, it is noisy as the barbari noise when stretching the tape is noisy, so it will be appreciated if the sound is as low as a gum tape.
This review is about item#7168551.
Bottling of floral water
4
From Japan
On 2018-01-17 16:14:54
We are using it for packing the outer box, but while placing strength on top of the other, Very good point that there is no displacement of baggage when transporting
This review is about item#7168567.
packing
5
From Japan
On 2017-12-28 14:32:09
I used other, but I lost track of it or had some inconveniences, but Thru Mem is now easy to use.
This review is about item#76122435.
For pasting display
5
From Japan
On 2017-12-03 19:25:20
It is used for display pasting of products. The other is discolored or the strength is weak This is exceptional. That's why it's a nice price I bought it at a discount price here.
This review is about item#76122435.
Packing goods
5
From Japan
On 2017-11-28 14:38:29
It is quite different from what is sold at Baidu shop etc and can be used with confidence. Truly 3M.
This review is about item#7168551.
I use it for the packing of regional shipping.
4
From Japan
On 2017-11-11 13:26:43
Others are easy to break and the employee's reputation is bad, this tape seems to be the best.
This review is about item#7168567.
For packing the click post.
5
From Japan
On 2017-10-08 01:00:50
The drift is 3M. I have no dissatisfaction. Because the sound is quiet, it is saved for working in the middle of the night. I will ask again as soon as it is gone.
This review is about item#07168567.

Related Products