Buy more than* S$200* and get FREE SHIPPING

Clear Packing Tape

Environmental Information
Proof cover with both connector with connector, slim connector, nail breaking
Tape Thickness (mm)
0.065
Core Diameter (mm)
76
Tape Length (m)
50
Tape Width (mm)
48
Material
[Tape] base material: polypropylene film, adhesive: acrylic adhesive, [dispenser] polystyrene, tape thickness: 0.065mm
Specification
For packing medium and light load with cutter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(48mmx50m) 1 313D 1PN 76122471 4.77 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products