Buy more than* S$200* and get FREE SHIPPING

Clear Adhesive Tape

5.00 (2)
Adhesive
Acrylic pressure sensitive adhesive
Tape Thickness (mm)
0.045
Core Diameter (mm)
76
Tape Length (m)
35
Material
[Base] polypropylene film
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 1Pack(35mx10Roll) 1 500-3-1835-10P 76122541 11.01 SGD
In stock
24 1Pack(35mx5Roll) 1 500-3-2435-5P 76122557 7.46 SGD
In stock
- 1Pack(35mx10Roll) 1 500-3-1535-10P 76122532 9.68 SGD
In stock
- 1Pack(35mx10Roll) 1 500-3-1235-10P 76122523 7.46 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for adhesion etc. in any case
5
From Japan
On 2017-09-25 16:54:47
It is easy to use because it uses it from before. It is better not to dry it even after a long time pasting it unlike cellotape.
This review is about item#76122541.
Office work
5
From Japan
On 2017-02-02 09:38:35
I tried various tapes, but this tape finally calmed down. It is easy to handle without making it too thick.
This review is about item#76122541.

Related Products