Buy more than* S$200* and get FREE SHIPPING

Cloth Packing Tape

Purpose
To pack cardboard, package like parcel. For sealing and reinforcement.
Environmental Information
Proof cover with both connector with connector, slim connector, nail breaking
Tape Thickness (mm)
0.2
Core Diameter (mm)
76
Tape Length (m)
25
Tape Width (mm)
50
Material
[Tape] base material: synthetic fiber cloth, adhesive: rubber adhesive
Specification
For packing a light load
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll(50mmx25m) 1 509BEN 76122566 5.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products