Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For cloth packing tape heavy

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesive Force (N/25mm)
10
Tensile Strength (N/25mm)
110
Tape Thickness (mm)
0.3
Core Diameter (mm)
76
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 515BEN 76122575 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cardboard packaging to ship goods of 30 to 50 KG overseas.
5
From Japan
On 2015-10-30 16:25:46
Both adhesion and strength can be used safely for the above work. I have tried several types of tapes, but this product is most reliable in all respects.
This review is about item#76122575.

Related Products